-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Ground Clamp |
|---|---|
| Accessory Type | Grounding Connector |
| Body Material | Copper |
| Conductor Size | 4 AWG to 2/0 AWG |
| For Maximum Ground Conductor Wire Size | 2/0 AWG Str |
| For Maximum Pipe Size | 2" |
| For Minimum Ground Conductor Wire Size | 4 AWG Sol |
| For Minimum Pipe Size | 2" |
| For Rod Diameter | 2" to 2 3/8" |
| For Use With | Copper Conductors, Ground Rods, Pipes, Rebar |
| Grounding Wire Size | 4 AWG to 3/0 AWG, 5 AWG to 2/0 AWG |
| Grounding Wires Connected To | 2" Pipe, 2" To 2 3/8" Rod |
| Length | 4 1/4" |
| Material | Copper |
|---|---|
| Min. Conductor Size | 4 AWG |
| Number Of Grounding Wires | 1 |
| Number Of Wires | 1 |
| Overall Height | 4 1/4" |
| Overall Length | 1 9/16" |
| Overall Width | 3 11/16" |
| Terminal Material | Copper |
| Torque | 240 lbs.-in. |
| Type | Commercial |
| Type - Grounding Connector | Mechanical |
| Width | 3.69" |
| Standards | UL LISTED DIRECT BURIAL, UL467 |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 3.96 |
| Width (cm) | 9.37 |
| HS Code | 8535908060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)