-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Belt Series | A, B Series |
| Bore Dia. | 1/2" to 2" |
| Bore Type | QD |
| Bushing Type | SDS |
| Face Width | 1" |
| Hub Projection | 0.60625" |
| Keyway | Yes |
| Material | Cast Iron |
| Max. Pitch Dia. | 7 2/5" |
| Min. Pitch Dia. | 7" |
|---|---|
| Min. Plain Bore | No |
| No. Of Grooves | 1 |
| Outside Dia. | 7 3/4" |
| Overall Length | 1.60625" |
| Pitch Dia. (a) | 7 1/5" |
| Pitch Dia. (b) | 7.7" |
| Suitable For Use With | AB Cross Section V-Belts |
| System Of Measurement | Imperial |
| Type | Type D3 |
| Height (cm) | 19.68 |
|---|---|
| Length (cm) | 4.09 |
| Width (cm) | 19.68 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.0375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)