BROWNING 1003953 1B58SDS V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron

Item: BA2UED
Model: 1003953
Cross Ref: 1B58SDS
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$138.18 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item V-Belt Sheave

Shipping Information

Height (cm) 15.62
Length (cm) 3.76
Width (cm) 15.62
Country Of Origin US
Weight (kg) 1.8225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site