-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Bore Dia. | 1/2" to 2" |
| Bore Type | QD |
| Bushing Type | SDS |
| Face Width | 7/8" |
| Hub Projection | 0.41875" |
| Material | Cast Iron |
| Outside Dia. | 6.35" |
|---|---|
| Overall Length | 1.48125" |
| Pitch Dia. (a) | 5 4/5" |
| Pitch Dia. (b) | 6.3" |
| Suitable For Use With | AB Cross Section V-Belts |
| Type | Type D2 |
| Height (cm) | 16.13 |
|---|---|
| Length (cm) | 3.76 |
| Width (cm) | 16.13 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.9575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)