-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Tape |
|---|---|
| Amps | 2.61A |
| Controller | Not Included |
| Length | 2" |
| Max. Temp. | 900°F |
|---|---|
| Temp. Range | Controller Dependent |
| Wattage | 313 W |
| Width | 2 1/2" |
| Height (cm) | 13.64 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 13.34 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2655 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)