-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Tape |
|---|---|
| Amps | 0.438A |
| Backing Type | No Backing |
| Color | Tan |
| Compatible Material | Glass, Metal |
| Compatible With Manufacturer Model Number | HL240JC-C, HL240JC-F, HL240KC-C, HL240KC-F, LYNX-SET-JD, LYNX-SET-KD, LYNX-SET-RD, SDC240JC-A, SDC240JF-A, SDC240KC-A, SDC240KF-A, SDXJC, SDXKC |
| Compatible With Product Type | Apparatuses, Gas Tubing, Valves |
| Controller | No |
| Current | 0.44A |
| Exposure Temperature - Maximum | 500°C |
| Exposure Temperature - Minimum | -51°C |
| Features | Chemical Resistant, Moisture Resistant |
| Heating Device Outer Material | Fiberglass |
| Includes Controller | No |
| Length | 24" |
| Max. Temp. | 900°F |
| Operating Temperature - Maximum | 482°C |
| Operating Temperature - Minimum | 500°C |
| Overall Length | 24" |
| Overall Width | 1/2" |
|---|---|
| Power Density | 8.6 W/sq. in. |
| Product Type | Heating Tape |
| Requires Controller | Controller Required |
| Series | BIH Series |
| Temp. Range | 500°C to 482°C |
| Temperature Range | 500°C to 482°C |
| Thickness | 1/8" |
| Voltage | 240V |
| Wattage | 105 W |
| Wiring | Ungrounded |
| Max. Exposure Temp. | 500°C |
| Max. Operating Temp. | 482°C |
| Min. Exposure Temp. | -51°C |
| Min. Operating Temp. | 500°C |
| standard | REACH, ROHS |
| Temp. Range | 482°C to 500°C |
| watts | 105 W |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)