BRISKHEAT BIH052080L Heating Tape, 240V, 0.50 In Width, 932 Deg F Max Temp., 8 Ft. Length

Item: AG9QUV
Model: BIH052080L
Cross Ref: 21TW68
18 In Stock

Ships within 2 days via

240V AC

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$179.16
5% off
$170.20 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Heating Tape
Amps 1.75A
Controller No
Length 8 ft.
Max. Temp. 900°F
Temp. Range 0° to +482°
Voltage 240V AC
Wattage 420 W

Shipping Information

Height (cm) 15.24
Length (cm) 17.78
Width (cm) 17.78
Country Of Origin US
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site