-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Application | Wire Marking |
| Color | White |
| Compatible Grainger Part No. | 161A19, 52ZK73 |
| Compatible Manufacturer Part Number | R2000, R5000 |
| Compatible Mfr. Part No. | R2000, R5000 |
| For Print Method | Dot Matrix |
| Label Attachment Style | Self Laminating |
| Label Height | 3/4" |
| Label Material | Vinyl |
| Label Width | 1/2" |
| Labels Per Roll | 250 |
| Labels Per Row | 1 |
| Material | Vinyl |
| Material Series | B-502 Series |
| Maximum Wire Diameter | 0.12" |
|---|---|
| Maximum Wire Gauge | 10 Awg |
| Media Format | Precut Roll |
| Minimum Wire Diameter | 2/25" |
| Minimum Wire Gauge | 16 AWG |
| Number Of Labels Included | 250 |
| Preprinted Text | Blank |
| Printable Portion Height | 3/4" |
| Printable Portion Width | 3/4" |
| Printer Series Compatibility | I.D. Pro Plus, Ls2000, Xc Plus Printers |
| Product Type | Self-Laminating Label |
| Recommended Ribbon | R2000, R5000 |
| Shape | Rectangle |
| Width | 1/2" |
| Standards | ASTM B177, ASTM D1000, ASTM D2979, ASTM G155 |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 3.56 |
| HS Code | 9612109090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)