-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Rubber |
| Adhesive Properties | Removable & Repositionable Adhesive |
| Adhesive Type | Removable And Repositionable |
| Application | Barcode Labeling, Circuit Board Labeling, General Identification, Laboratory Labeling, Wire And Cable Labeling |
| Color | White |
| Compatible Grainger Part Number | 3MA45, 52HJ96, 5EAW3 |
| Compatible Mfr Part Number | M61-R6210, M71-R6200 |
| Finish | Semi Gloss |
| For Print Method | Thermal Transfer |
| Height | 1/2" |
| Label Attachment Style | Wraparound |
| Label Height | 1/2" |
| Label Material | Vinyl |
| Label Width | 1/2" |
| Labels Per Roll | 500 |
|---|---|
| Labels Per Row | 1 |
| Material | Vinyl Cloth |
| Material Series | B-498 Series |
| Maximum Service Temperature | 176°F |
| Maximum Wire Gauge | 16 AWG |
| Media Format | Precut Roll |
| Minimum Service Temperature | -40°F |
| Minimum Wire Gauge | 22 AWG |
| Printer Series Compatibility | Bmp61, Bmp71 |
| Product Type | Wire And Cable Label |
| Recommended Ribbon | M61-R6210, M71-R6200, R6210 |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
| Service Temperature Range | -40°F to +176°F |
| Width | 1/2" |
| Standards | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 7.62 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)