-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Properties | Permanent Adhesive |
| Application | Barcode Labeling, Circuit Board And Electrical Component Labeling, Component Labeling, General Labeling/Identification, Inventory And Inspection Labeling |
| Color | White |
| Compatible Grainger Part Number | 4VT57, 52HJ95, 5UCT1 |
| Compatible Mfr Part Number | M61-R6010, M71-R6000 |
| For Print Method | Thermal Transfer |
| Height | 1" |
| Indoor/outdoor Usage | Outdoor |
| Inkjet Printable | No |
| Label Color | White |
| Label Finish | Gloss |
| Label Shape | Rectangle |
| Label Thickness | 0.004" |
| Label Width | 1" |
|---|---|
| Labels Per Roll | 100 |
| Labels Per Row | 1 |
| Material | Polyester |
| Material Series | B-422 Series |
| Maximum Operating Temperature | 212°F |
| Media Format | Precut Roll |
| Minimum Operating Temperature | -40°F |
| Number Of Labels | 100 |
| Operating Temperature Range | -40°F to +212°F |
| Printer Series Compatibility | Bmp61, Bmp71, M611 |
| Product Type | Tracking Labels |
| Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
| Resistance Properties | Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
| Secondary Label Included | No |
| Standards | CSA APPROVED, UL RECOGNIZED |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 5.33 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)