-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Color | White |
| Labels Per Roll | 250 |
| Material | Vinyl |
| Max. Wire Size | 10 AWG |
|---|---|
| Min. Wire Size | 12 AWG |
| Width | 1/2" |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 3.56 |
| HS Code | 9612109090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)