-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Kit |
|---|---|
| Additional Components Included | (5) Disposal Bags, Handbook |
| Cleaning Solution Included | No |
| Color | Yellow |
| Container Capacity | 65 gal. |
| Container Type | Drum |
| Emergency Response Handbook/instructions Included | Yes |
| Empty Or Filled | Filled |
| Epoxy Putty Included | No |
| Fluids Absorbed | Universal |
| Fluids Absorbed - Pads | Universal |
| Fluids Absorbed - Pillows | Universal |
| Granular Sorbent Included | No |
| Includes | (100) 15" x 19" Pads, (5) Disposal Bags, (7) 18" x 18" Pillows, (7) 3" x 12 ft. Socks, Handbook, Pair Goggles, Pair Nitrile Gloves |
| Includes Mounting Fasteners | No |
| Land Fill Disposable | No |
| Neutralizer Included | No |
| Number Of Disposal Bags Included | 5 |
|---|---|
| Number Of Goggles | 1 |
| Number Of Pads Included | 100 |
| Number Of Pairs Of Nitrile Gloves Included | 1 |
| Number Of Pillows Included | 7 |
| Number Of Sorbent Socks Included | 7 |
| Ph Tester Kit Included | No |
| Ppe Included | Goggles, Nitrile Gloves |
| Product Type | Spill Kit |
| Solidifier Included | No |
| Sorbents Included | (100) 19" L x 15" W Pads, (7) 12 ft. L x 3" W Socks, (7) 18" L x 18" W Pillows |
| Un Rating | 1H2/X300/S/20 |
| Vapor Suppressant Included | No |
| Volume Absorbed Per Kit | 63 Gal |
| Volume Absorbed Range | 60 gal. to 69 gal. |
| standard | EPA 40 CFR 112.7(C)(1)(VII), OSHA 29 CFR 1910.120(J)(1)(VII), OSHA 29 CFR 1910.22(A)(2), UN APPROVED |
| Height (cm) | 88.9 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 81.28 |
| HS Code | 5603949090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 34.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)