-
Select Country
- Source Now
Get it by Thursday, Feb 19
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
| Item | Spill Kit |
|---|---|
| Additional Components Included | (15) Disposal Bags, Handbook |
| Cleaning Solution Included | No |
| Color | Yellow |
| Container Color | Yellow |
| Container Size | 43" x 47" |
| Container Type | Chest |
| Emergency Response Handbook/instructions Included | Yes |
| Empty Or Filled | Filled |
| Epoxy Putty Included | No |
| Fluids Absorbed | Universal |
| Fluids Absorbed - Pads | Universal |
| Fluids Absorbed - Pillows | Universal |
| Granular Sorbent Included | No |
| Height | 43" |
| Includes | (12) 3" x 12 ft. Socks, (15) Disposal Bags, (200) 15" x 19" Pads, (24) 3" x 4 ft. Socks, (3) Nitrile Gloves, (8) Pillows, Handbook, Pair Goggles |
| Includes Mounting Fasteners | No |
| Land Fill Disposable | No |
| Material | Polyethylene |
| Neutralizer Included | No |
|---|---|
| Number Of Disposal Bags Included | 15 |
| Number Of Goggles | 1 |
| Number Of Pads Included | 200 |
| Number Of Pairs Of Nitrile Gloves Included | 3 |
| Number Of Pillows Included | 8 |
| Number Of Sorbent Socks Included | 36 |
| Ph Tester Kit Included | No |
| Ppe Included | (3) Nitrile Gloves, Goggles |
| Product Type | Spill Kit |
| Solidifier Included | No |
| Sorbents Included | (12) 3" D x 12 ft. L Socks, (200) 15" W x 19" L Pads, (24) 3" D x 4 ft. L Socks, (8) Pillows |
| Vapor Suppressant Included | No |
| Volume Absorbed Per Kit | 134 Gal |
| Volume Absorbed Per Pkg. | 126 gal. |
| Volume Absorbed Range | 126 gal. to 150 gal. |
| Wheels | Yes |
| Width | 47" |
| standard | EPA 40 CFR 112.7(C)(1)(VII), OSHA 29 CFR 1910.120(J)(1)(VII), OSHA 29 CFR 1910.22(A)(2) |
| Height (cm) | 109.22 |
|---|---|
| Length (cm) | 119.38 |
| Width (cm) | 86.36 |
| HS Code | 5603149090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 73.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)