-
Select Country
- Source Now
Get it by Thursday, Feb 19
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
| Item | Spill Kit |
|---|---|
| Additional Components Included | Disposal Bag, Instruction Sheet |
| Cleaning Solution Included | No |
| Color | White |
| Container Capacity | 6.5 gal. |
| Container Color | White |
| Container Size | 6.5 gal. |
| Container Type | Bucket |
| Emergency Response Handbook/instructions Included | Yes |
| Empty Or Filled | Filled |
| Epoxy Putty Included | No |
| Fluids Absorbed | Universal |
| Fluids Absorbed - Pads | Universal |
| Granular Sorbent Included | No |
| Includes | (10) 15" x 19" Pads, (3) 3" x 4 ft. Socks, Disposal Bag, Instruction Sheet, Pair Nitrile Gloves |
| Includes Mounting Fasteners | No |
| Land Fill Disposable | No |
|---|---|
| Neutralizer Included | No |
| Number Of Disposal Bags Included | 1 |
| Number Of Pads Included | 10 |
| Number Of Pairs Of Nitrile Gloves Included | 1 |
| Number Of Sorbent Socks Included | 3 |
| Ph Tester Kit Included | No |
| Ppe Included | Nitrile Gloves |
| Product Type | Spill Kit |
| Solidifier Included | No |
| Sorbents Included | (10) 15" W x 19" L Pads, (3) 3" D x 4 ft. L Socks |
| Vapor Suppressant Included | No |
| Volume Absorbed Per Kit | 9 Gal |
| Volume Absorbed Per Pkg. | 9 gal. |
| Volume Absorbed Range | 0 gal. to 9 gal. |
| standard | EPA 40 CFR 112.7(C)(1)(VII), OSHA 29 CFR 1910.120(J)(1)(VII), OSHA 29 CFR 1910.22(A)(2) |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 35.56 |
| HS Code | 5603949090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)