-
Select Country
- Source Now
Get it by Thursday, Feb 19
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
| Item | Spill Kit |
|---|---|
| Additional Components Included | (2) Disposal Bags, Instruction Sheet |
| Cleaning Solution Included | No |
| Container Color | Clear, Yellow |
| Container Type | Bag |
| Emergency Response Handbook/instructions Included | Yes |
| Empty Or Filled | Filled |
| Epoxy Putty Included | No |
| Fluids Absorbed | Universal |
| Fluids Absorbed - Pads | Universal |
| Fluids Absorbed - Pillows | Universal |
| Granular Sorbent Included | No |
| Includes | (2) Disposal Bags, (32) 15" x 19" Pads, (5) 3" x 4 ft. Socks, Instruction Sheet, Pair Goggles, Pair Nitrile Gloves, Pillow |
| Includes Mounting Fasteners | No |
| Land Fill Disposable | No |
| Neutralizer Included | No |
| Number Of Disposal Bags Included | 2 |
|---|---|
| Number Of Goggles | 1 |
| Number Of Pads Included | 32 |
| Number Of Pairs Of Nitrile Gloves Included | 1 |
| Number Of Pillows Included | 1 |
| Number Of Sorbent Socks Included | 5 |
| Ph Tester Kit Included | No |
| Ppe Included | Goggles, Nitrile Gloves |
| Product Type | Spill Kit |
| Solidifier Included | No |
| Sorbents Included | (32) 15" W x 19" L Pads, (5) 3" Dia. x 4 ft. L Socks, Pillow |
| Vapor Suppressant Included | No |
| Volume Absorbed Per Kit | 15 Gal |
| Volume Absorbed Range | 10 gal. to 19 gal. |
| standard | EPA 40 CFR 112.7(C)(1)(VII), OSHA 29 CFR 1910.120(J)(1)(VII), OSHA 29 CFR 1910.22(A)(2) |
| Height (cm) | 52.07 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 41.91 |
| HS Code | 5603943500 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 4.2525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)