-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Group Lockout Box |
|---|---|
| Color | Yellow |
| Depth | 3" |
| Door Material | Acrylic |
| Door Opening Type | Hinged |
| Door Type | Clear Acrylic |
| Finish | Powder Coated |
| Height | 6" |
| Includes | Removable Handle |
| Language | English |
| Legend | Group Lockout |
| Legend Type | Text |
|---|---|
| Lockout Box Brand | Brady |
| Lockout Visibility | Yes |
| Material | Steel |
| Max. Number Of Padlocks | 10 |
| Mount Type | Wall Mount |
| Number Of Key Hooks | 0 |
| Portable | Yes |
| Wall Mounting | Yes |
| Width | 15" |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 41.4 |
| Width (cm) | 21.59 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.0025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)