-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Group Lockout Box |
|---|---|
| Color | Red |
| Depth | 3 1/2" |
| Door Type | Steel |
| Height | 6" |
|---|---|
| Material | Heavy Duty Steel |
| Max. Number Of Padlocks | 13 |
| Width | 9" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 17.78 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)