-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Group Lockout Box |
|---|---|
| Box Color | Red |
| Box Material | Steel |
| Box Material Finish | Powder Coated |
| Color | Red |
| Depth | 9 1/4" |
| Door Opening Type | Hinged |
| Door Type | Steel |
| Finish | Powder Coated |
| For Maximum Padlock Shackle Diameter | 0.281" |
| Includes | Lockable Clasp |
| Language | English |
| Legend | Lock Box Lock Out For Safety |
| Legend Type | Text |
| Lockout Box Brand | Brady |
|---|---|
| Lockout Visibility | No |
| Material | Steel |
| Max. Number Of Padlocks | 13 |
| Number Of Key Hooks | 0 |
| Overall Depth | 7" |
| Overall Height | 6" |
| Overall Width | 8.9" |
| Portable | Yes |
| Resistance Properties | Chemical Resistant |
| Wall Mounting | No |
| Width | 7 3/8" |
| Standards | OSHA, ROHS 2011/65/EU COMPLIANT, ROHS 2015/863 COMPLIANT |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 20.07 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.9475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)