-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Standards | OSHA, ROHS 2011/65/EU COMPLIANT, ROHS 2015/863 COMPLIANT |
|---|
| Height (cm) | 44.45 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 6.35 |
| HS Code | 8303000000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.5435 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)