-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spur Gear |
|---|---|
| Bore Dia. | 1/2" |
| Diametral Pitch | 24" |
| Face Width | 1/4" |
| Hub Dia. | 2" |
| Hub Projection | 1/2" |
| Material | Steel |
| No. Of Teeth | 96 |
|---|---|
| Output Dia. | 4 2/25" |
| Overall Length | 3/4" |
| Pitch Dia. | 4" |
| Pressure Angle | 14.5° |
| Type | Plain |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 1.9 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4504 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)