BOSTON GEAR H2415 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 15 Teeth, Steel

Item: AK2XGH
Model: H2415
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$61.83 /unit (ex. VAT)
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
Item Spur Gear
Bore Size 0.25"
Diametral Pitch 24
Face Width 0.25"
Hub Diameter 0.5"
Keyway W/#10-32 Setscrew
Material Steel
Number Of Teeth 15
Outside Diameter 0.71"
Pitch Diameter 0.63"
Pressure Angle 14.5°
Setscrew Other W/#10-32 Setscrew
Torque Rating 10.7 @1800 Rpm In Lb

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.0184

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site