-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spur Gear |
|---|---|
| Bore Size | 0.38" |
| Diametral Pitch | 24 |
| Face Width | 0.25" |
| Hub Diameter | 1.12" |
| Keyway | W/#10-32 SS Only |
| Material | Steel |
| Maximum Torque Rating | 23.9 lbs.-in. @ 1800 RPM |
|---|---|
| Number Of Teeth | 36 |
| Outside Diameter | 1.58" |
| Pitch Diameter | 1.5" |
| Pressure Angle | 14.5° |
| Setscrew Other | W/#10-32 SS Only |
| Torque Rating | 23.9 lbs.-in. @1800 RPM |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0949 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)