-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gear |
|---|---|
| Bore Dia. | 3/4" |
| Diametral Pitch | 16" |
| Face Width | 1/2" |
| Hub Dia. | 1.81" |
| Keyway Size | 3/16" x 3/32" |
| Kwy/setscrew/other | With Double Keyway Only |
| Material | Cast Iron |
|---|---|
| No. Of Teeth | 64 |
| Output Dia. | 4.13" |
| Pitch Dia. | 4" |
| Pressure Angle | 14.5° |
| Product Series | GB Series |
| Type | Plain |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5854 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)