-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gear |
|---|---|
| Bore Dia. | 3/4" |
| Diametral Pitch | 16 |
| Face Width | 1/2" |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 1.81" |
| Keyway | Double Keyway 180° Apart |
| Kwy/setscrew/other | With Double Kwy Only |
| Length Through Bore | 1" |
| Material | Cast Iron |
| Max. Torque Rating | 252.3 lbs.-in. @ 300 RPM |
| Maximum Rated Torque | 252.3 N-m @ 300 RPM |
|---|---|
| Maximum Torque Rating | 252.3 lbs.-in. @ 300 RPM |
| No. Of Teeth | 109 |
| Outer Dia. | 6.94" |
| Pitch Dia. | 6.813" |
| Pressure Angle | 14.5° |
| Rated Torque [max] | 252.3 N-m @ 300 RPM |
| Torque At 200 Rpm | 271 lbs.-in. |
| Torque At 300 Rpm | 231 lbs.-in. |
| Torque At 600 Rpm | 161 lbs.-in. |
| Torque At 900 Rpm | 123 lbs.-in. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9904 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)