-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gear |
|---|---|
| Bore Size | 0.75" |
| Diametral Pitch | 16 |
| Face Width | 0.5" |
| Hub Diameter | 1.81" |
| Kwy/setscrew/other | W/Double Kwy Only |
| Material | Cast Iron |
|---|---|
| Maximum Torque Rating | 254.8 lbs.-in. @ 300 RPM |
| Number Of Teeth | 111 |
| Outside Diameter | 7.06" |
| Pitch Diameter | 6.94" |
| Torque Rating | 254.8 lbs.-in. @ 300 RPM |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9454 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)