-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducer |
|---|---|
| Base Mounting Attachment | No Base |
| Center Distance | 1" |
| Color | Gray |
| Efficiency | 0.91% |
| Fan Cooled | No |
| Finish | Standard Paint |
| Gear Ratio | 5:1 |
| Height | 3.63" |
| Input Dia. | 1/2" |
| Input Rpm | 350 RPM |
| Input Style | Quill Flange |
| Keyway Size | 1/8" x 1/16" |
| Length | 3 1/4" |
| Lubrication | Klubersynth UH1 6-460 |
| Material | Cast Iron |
|---|---|
| Max. Input Hp | 0.69 hp |
| Motor Hp | 1/2 hp |
| Mounting Type | No Base |
| Output Dia. | 1/2" |
| Output Hp | 0.63 hp |
| Output Shaft Dia. | 1/2" |
| Output Type | Solid Projecting Shaft |
| Pre-lubricated | No |
| Product Series | 700 Series |
| Reduction Type | Single Reduction Right Angle |
| Torque Rating | 113 lbs.-in. |
| Type | Single Reduction |
| Width | 4.53" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)