-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reducer |
|---|---|
| Base Mounting Attachment | No Base |
| Center Distance | 1.54" |
| Color | Gray |
| Efficiency | 0.94% |
| Fan Cooled | No |
| Finish | Standard Paint |
| Gear Ratio | 5:1 |
| Height | 5.38" |
| Input Dia. | 7/8" |
| Input Rpm | 350 RPM |
| Input Style | Quill Flange |
| Keyway Size | 3/16" x 3/32" |
| Length | 5.13" |
| Lubrication | Klubersynth UH1 6-460 |
| Material | Cast Iron |
|---|---|
| Max. Input Hp | 1 18/25 hp |
| Motor Hp | 1 1/2 hp |
| Mounting Type | No Base |
| Output Dia. | 3/4" |
| Output Hp | 1 31/50 hp |
| Output Shaft Dia. | 3/4" |
| Output Type | Solid Projecting Shaft |
| Pre-lubricated | No |
| Product Series | 700 Series |
| Reduction Type | Single Reduction Right Angle |
| Torque Rating | 291 lbs.-in. |
| Type | Single Reduction |
| Width | 6 21/25" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.695 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)