-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducer |
|---|---|
| Base Mounting Attachment | No Base |
| Center Distance | 1" |
| Fan Cooled | No |
| Finish | Standard Paint |
| Input Style | F Standard Quill Flange |
| Lubrication | Klubersynth UH1 6-460 |
|---|---|
| Output Shaft Dia. | 1/2" |
| Pre-lubricated | No |
| Reducer Material | Cast Iron |
| Reduction Type | Single Reduction Right Angle |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)