-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Adapter |
|---|---|
| Body Material | Polypropylene |
| Connection Type | NPT |
| Coupler Size | 4" |
| Coupling Component | Plug |
| Coupling Size | 4" |
| Coupling Type | Type F |
| Fitting Type | MNPT |
| Gasket Material | EPDM |
| Hose Fitting Gender | Male |
| Hose Fitting Size | 4" |
| Hose Size | 4" |
|---|---|
| Includes Locking Arm | No |
| Material | Polypropylene |
| Max. Operating Pressure | 75 psi |
| Max. Working Pressure @ 70 F | 75 psi |
| Overall Length | 5 1/16" |
| Pipe Size | 4" |
| Plug Length | 2 3/8" |
| Plug Outside Dia. | 4 23/32" |
| Thread Size | 4"-8 |
| Standards | MS27019 |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 12.86 |
| Width (cm) | 30.48 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)