-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Coupler Size | 1" |
| Hose Size | 2" |
| Material | Polypropylene |
| Max. Operating Pressure | 300 psi |
|---|---|
| Max. Pressure | 125 psi |
| Pipe Size | 1" |
| Size | 1" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 8.18 |
| Width (cm) | 20.32 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)