-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Body Material | Polypropylene |
| Connection Type | NPT |
| Coupler Size | 1 1/2" |
| Coupling Component | Plug |
| Coupling Size | 1 1/2" |
| Coupling Type | Type F |
| Fitting Type | MNPT |
| Gasket Material | EPDM |
| Hose Fitting Gender | Male |
| Hose Fitting Size | 1 1/2" |
| Hose Size | 1 1/2" |
| Includes Locking Arm | No |
|---|---|
| Material | Polypropylene |
| Max. Operating Pressure | 300 psi |
| Max. Pressure | 125 psi |
| Max. Working Pressure @ 70 F | 300 psi |
| Overall Length | 3 9/32" |
| Pipe Size | 1 1/2" |
| Plug Length | 1 21/32" |
| Plug Outside Dia. | 2 3/32" |
| Thread Size | 1 1/2"-11 1/2 |
| Standards | MS27019 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 8.33 |
| Width (cm) | 12.7 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)