-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 24.4/12.2A |
| Base Type | Not Applicable |
| Bearing Type | Ball |
| Break-down Torque | 80.9 lbs.-ft. |
| Cc Number | CC010A |
| Class | Stock |
| Code | H |
| Conduit Box Material | Cast Iron |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 91.7% |
| Enclosure Design | TEFC |
| Frame | 215TC |
| Frame Material | Iron |
| Frame Size | 215TC |
| Frequency | 60 Hz |
| Full Load Amps | 24.4/12.2A |
| Full Load Torque | 29.8 lbs.-ft. |
| Hp | 10 hp |
| Hz | 60 Hz |
| Includes | Conduit Box |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Inverter Rated | Yes |
| Lead | 9#14 |
| Length Less Shaft | 16 1/16" |
| Line-line Res. @ 25° C | 1.08 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 52.6 lbs.-ft. |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
|---|---|
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting Type | Face |
| Multiplier | L1 |
| Nameplate Rpm | 1760 RPM |
| Nema Design | A |
| Nema/iec | NEMA |
| No Load Amps | 4.44A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 91.7% |
| Overall Length | 19.2" |
| Phase | 3 |
| Power Factor | 83 |
| Proprietary | No |
| Pull-up Torque | 40.2 lbs.-ft. |
| Pulley Face Code | C Face |
| Revision | Q |
| Rpm | 1700-1800 RPM |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 3/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 3 3/8" |
| Shaft Rotation | Reversible |
| Standards | Csa, Csa Eev, Ur |
| Start Configuration | DOL |
| Starting Amps | 81A |
| Synchronous Rpm | 1800 RPM |
| Temp. Rise @ Rated Load | 64°C |
| Temp. Rise @ S. F. Load | 80°C |
| Thermal Protection | None |
| Type | 0748M |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 230/460V |
| Warranty | 3 yrs. |
| Wire Size | 14 AWG |
| Base Indicator | None |
| Motor Thermal Protection | None |
| Xp Class And Group | None |
| Height (cm) | 44.77 |
|---|---|
| Length (cm) | 72.71 |
| Width (cm) | 46.04 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 88.65 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)