-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps @ Voltage | 15.4A @ 208V, 15.4A @ 230V, 7.4A @ 460V |
| Amps @ Volts | 15.6A @ 208V, 14.4A @ 230V, 7.2A @ 460V |
| Auxillary Box | No Auxillary Box |
| Base Type | Not Applicable |
| Bearing Grease Type | Polyrex EM (-20°F +300°F) |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | A |
| Drip Cover | No Drip Cover |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency @ 100% Load | 90.2% |
| Electrically Isolated Bearing | Not Electrically Isolated |
| Enclosure Design | TEFC |
| Feedback Device | NO FEEDBACK |
| Frame | 215TC |
| Frame Material | Steel |
| Frame Size | 215TC |
| Frequency | 60 Hz |
| Front Face Code | Standard |
| Full Load Amps | 15.6A @ 208V, 14.4A @ 230V, 7.2A @ 460V |
| Grease Type | Polyrex EM |
| Heater Indicator | No Heater |
| High Voltage Full Load Amps | 7.4A |
| Hp | 5 hp |
| Insulation Class | Class H |
| Inverter Code | Inverter Ready |
| Kva Code | L |
| Lifting Lugs | Standard Lifting Lugs |
| Locked Bearing Indicator | Locked Bearing |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Lead Exit | Ko Box |
| Motor Lead Quantity/wire Size | 9 @ 14 AWG |
| Motor Lead Termination | Flying Leads |
| Motor Type | 3754M |
| Mounting Type | C Face, Footless |
| Nameplate Rpm | 1165 RPM |
|---|---|
| Nema/iec | NEMA |
| No. Of Poles | 6 |
| No. Of Speeds | 1 |
| Output @ Frequency | 5 hp @ 60 Hz |
| Overall Length | 21 1/4" |
| Phase | 3 |
| Power Factor | 71 |
| Product Family | General Purpose |
| Pulley End Bearing Type | Ball |
| Pulley Face Code | C Face |
| Pulley Shaft Indicator | Standard |
| Rodent Screen | Not Available |
| Rpm | 1160 RPM |
| Rpm Range | 1100-1200 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 3/8" |
| Shaft Extension Location | Pulley End |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Shaft Slinger Indicator | No Slinger |
| Start Type | Direct On Line |
| Synchronous Rpm | 1200 RPM |
| Synchronous Rpm @ Frequency | 1200 RPM @ 60 Hz |
| Synchronous Speed | 1200 RPM |
| Vibration Sensor Indicator | No Vibration Sensor |
| Voltage | 230/460V |
| Voltage @ Frequency | 460V @ 60 Hz, 230V @ 60 Hz |
| Winding Thermal 2 | None |
| Xp Division | Not Applicable |
| Auxillary Box Lead Termination | None |
| Base Indicator | None |
| Blower | None |
| Front Shaft Indicator | None |
| Thermal Device - Bearing | None |
| Thermal Device - Winding | None |
| Winding Thermal 1 | None |
| Xp Class And Group | None |
| Height (cm) | 44.13 |
|---|---|
| Length (cm) | 66.99 |
| Width (cm) | 41.91 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 67.05 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)