-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 6.8A |
| Base Type | Not Applicable |
| Break-down Torque | 57.8 lbs.-ft. |
| Class | Stock |
| Code | L |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | A |
| Duty | Continuous |
| Enclosure Design | TEFC |
| Frame | 213TC |
| Frame Material | Steel |
| Frame Size | 213TC |
| Frequency | 60 Hz |
| Full Load Amps | 6.8A |
| Full Load Torque | 11.4 lbs.-ft. |
| Hp | 7 1/2 hp |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Lead | 3#16 |
| Line-line Res. @ 25° C | 2.26 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 48.1 lbs.-ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Type | Three Phase |
| Mounting Type | C Face, Footless |
| Multiplier | L1 |
| Nameplate Rpm | 3470 RPM |
|---|---|
| Nema/iec | NEMA |
| No Load Amps | 1.86A |
| No. Of Motor Leads | 3 |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 89.5% |
| Overall Length | 19.28" |
| Phase | 3 |
| Power Factor | 93 |
| Proprietary | No |
| Pull-up Torque | 39.8 lbs.-ft. |
| Pulley Face Code | C Face |
| Revision | B |
| Rpm | 3400-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 3/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 72.7A |
| Synchronous Rpm | 3600 RPM |
| Temp. Rise @ Rated Load | 74°C |
| Temp. Rise @ S. F. Load | 93°C |
| Type | 3646M |
| Voltage | 575V |
| Wire Size | 16 AWG |
| Base Indicator | None |
| Xp Class And Group | None |
| Height (cm) | 38.42 |
|---|---|
| Length (cm) | 54.93 |
| Width (cm) | 40.96 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 45.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)