-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Servo Motor |
|---|---|
| Conduit Box Position | F1 |
| Frame | D100D |
| Frame Material | Laminated |
| Full Load Torque | 10.3 N-m |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Brushless |
| Mounting Type | Bracket |
| Nameplate Rpm | 4000 RPM |
|---|---|
| Nema/iec Frame | IEC |
| No. Of Motor Leads | 3 |
| Output Kw | 1.76 kW |
| Rotor Inertia | 0.00662 lbs.-sq. ft. |
| Torque | 3.44 N-m |
| Voltage | 300V AC |
| Wire Size | 16 AWG |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 106.45 |
| Width (cm) | 17.78 |
| HS Code | 85013100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)