-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Servo Motor |
|---|---|
| Conduit Box Position | F1 |
| Design | S507B |
| Frame Material | Laminated |
| Full Load Torque | 1.8 N-m |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Brushless |
| Mounting Type | Bracket |
| Nameplate Rpm | 4000 RPM |
|---|---|
| Nema/iec Frame | Other |
| No. Of Motor Leads | 3 |
| Output Kw | 0.19 kW |
| Rotor Inertia | 0.00006 lbs.-sq. ft. |
| Torque | 0.45 N-m |
| Voltage | 300V AC |
| Wire Size | 18 AWG |
| Height (cm) | 19.21 |
|---|---|
| Length (cm) | 41.59 |
| Width (cm) | 17.14 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)