-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Servo Motor |
|---|---|
| Conduit Box Position | F1 |
| Design | S216B |
| Enclosure Design | TENV |
| Frame | D100D |
| Frame Material | Laminated |
| Frame Size | D100D |
| Full Load Torque | 5.8 N-m |
| Max. Rpm | 7000 RPM |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Brushless |
| Mounting Type | Bracket |
| Multiplier | E4 |
|---|---|
| Nameplate Rpm | 4000 RPM |
| Nema/iec Frame | IEC |
| No. Of Motor Leads | 3 |
| Output Kw | 0.74 kW |
| Peak Torque | 5.8 N-m |
| Rated Torque | 1.92 N-m |
| Rotor Inertia | 0.00331 lbs.-sq. ft. |
| Rpm | 4000 RPM |
| Torque | 1.92 N-m |
| Voltage | 300V |
| Wire Size | 18 AWG |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 106.45 |
| Width (cm) | 17.78 |
| HS Code | 85013100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)