-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps @ Voltage | 156A @ 415V, 160A @ 400V, 93.2A @ 690V |
| Auxillary Box | Top |
| Duty | S1 |
| Efficiency | 94.7% |
| Efficiency @ 100% Load | 94.7% |
| Efficiency @ 50% Load | 94.2% |
| Efficiency @ 75% Load | 94.8% |
| Enclosure Design | TEFC |
| Frame | 280 |
| Frame Material | Cast Iron |
| Frequency | 50 Hz |
| High Voltage Full Load Amps | 93.2A |
| Hp | 90 hp |
| Insulation Class | Class F |
| Ip Rating | IP55 |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Mounting Type | Foot Mounted |
|---|---|
| Nameplate Rpm | 1483/1484 RPM |
| Nema/iec | IEC |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Output @ Frequency | 90 kW @ 50 Hz |
| Output Kw | 90 kW |
| Phase | 3 |
| Power Factor | 0.85 |
| Product Family | Process Performance |
| Rotor Inertia | 0.00015 lbs.-sq. ft. |
| Rpm | 1483/1484 RPM |
| Service Factor | 1 |
| Shaft Dia. | 80 mm |
| Synchronous Rpm @ Frequency | 1500 RPM @ 50 Hz |
| Voltage | 400/415/690V |
| Voltage @ Frequency | 400V @ 50 Hz, 415V @ 50 Hz, 690V @ 50 Hz |
| Height (cm) | 129.54 |
|---|---|
| Length (cm) | 124.46 |
| Width (cm) | 83.82 |
| HS Code | 85015381 |
|---|---|
| Country Of Origin | FI |
| Weight (kg) | 746.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)