-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps @ Voltage | 2.5A @ 460V, 3A @ 400V, 5.1A @ 230V |
| Amps @ Volts | 5.1A @ 230V, 3A @ 400V, 2.5A @ 460V |
| Duty | S1 |
| Duty Cycle | Continous |
| Efficiency @ 100% Load | 82.9% |
| Efficiency @ 50% Load | 82.8% |
| Efficiency @ 75% Load | 83.8% |
| Enclosure Design | TEFC |
| Frame | 90 |
| Frame Material | Cast Iron |
| Frequency | 50/60 Hz |
| Full Load Amps | 5.1A @ 230V, 3A @ 400V, 2.5A @ 460V |
| High Voltage Full Load Amps | 2.5A |
| Hp | 1 1/2 hp |
| Insulation Class | Class F |
| Ip Rating | IP55 |
|---|---|
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Nameplate Rpm | 2900/3505 RPM |
| Nema/iec | IEC |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Output @ Frequency | 1.5 kW @ 50 Hz, 1.5 kW @ 60 Hz |
| Output Kw | 1.5 kW |
| Phase | 3 |
| Power Factor | 0.88 |
| Product Family | Process Performance |
| Rotor Inertia | 0.00254 lbs.-sq. ft. |
| Rpm | 2900/3505 RPM |
| Synchronous Rpm @ Frequency | 3000 RPM @ 50 Hz |
| Synchronous Speed | 3000 RPM |
| Voltage | 230/400/460V |
| Voltage @ Frequency | 230V @ 50 Hz, 400V @ 50 Hz, 460V @ 60 Hz |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 38.1 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | FI |
| Weight (kg) | 23.85 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)