-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 3.2/1.6A |
| Amps @ 208v | 4.2A |
| Base Type | Not Applicable |
| Code | L |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Enclosure Design | Open |
| Frame | 56YZ |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 3.2/1.6A |
| Hp | 1 hp |
| Insulation Class | Class B |
| Inverter Code | Not Inverter |
| Lead | 9#18 |
| Motor Enclosure Design | Open Air Over |
| Motor Type | Three Phase |
| Mounting Type | Square Flange |
| Multiplier | K |
| Nameplate Rpm | 3450 RPM |
| Nema/iec | NEMA |
|---|---|
| No. Of Motor Leads | 9 |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 77% |
| Overall Length | 12.02" |
| Phase | 3 |
| Power Factor | 82 |
| Proprietary | No |
| Pulley Face Code | Pool Pump |
| Revision | E |
| Rpm | 3400-3600 RPM |
| Service Factor | 1.4 |
| Shaft Dia. | 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Synchronous Rpm | 3600 RPM |
| Thermal Protection | None |
| Type | 3420M |
| Voltage | 230/460V |
| Wire Size | 18 AWG |
| Base Indicator | None |
| Xp Class And Group | None |
| Height (cm) | 23.81 |
|---|---|
| Length (cm) | 35.09 |
| Width (cm) | 27.47 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)