-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 4/2A |
| Amps @ 208v | 4.7A |
| Base Type | Not Applicable |
| Bearing Type | Ball |
| Break-down Torque | 10.1 lbs.-ft. |
| Code | L |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 81.5% |
| Enclosure Design | Open |
| Frame | 56YZ |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 2/4/4.7A |
| Full Load Torque | 2.3 lbs.-ft. |
| Hp | 1 1/2 hp |
| Hz | 60 Hz |
| Ins. Class | Class B |
| Insulation Class | Class B |
| Inverter Code | Not Inverter |
| Inverter Rated | No |
| Lead | 9#18 |
| Length Less Shaft | 12 1/4" |
| Line-line Res. @ 25° C | 0.922 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 10 lbs.-ft. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | Vertical |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Threaded |
| Motor Shaft Rotation | Counter Clockwise |
| Motor Type | Three Phase |
|---|---|
| Mounting Type | Square Flange |
| Multiplier | K |
| Nameplate Rpm | 3450 RPM |
| Nema Design | NEMA B |
| Nema/iec | NEMA |
| No Load Amps | 1A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 81.5% |
| Overall Length | 12.77" |
| Part Winding Start Capable | No |
| Phase | 3 |
| Power Factor | 89 |
| Proprietary | No |
| Pull-up Torque | 7.7 lbs.-ft. |
| Pulley Face Code | Pool Pump |
| Revision | E |
| Rpm | 3400-3600 RPM |
| Rpm Range | 3001-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 1/2" |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 17A |
| Synchronous Rpm | 3600 RPM |
| Temp. Rise @ Rated Load | 35°C |
| Temp. Rise @ S. F. Load | 40°C |
| Thermal Protection | None |
| Type | 3424M |
| Usable @ 208v | Yes |
| Voltage | 230/460V |
| Wire Size | 18 AWG |
| Base Indicator | None |
| Motor Thermal Protection | None |
| Standards | CSA, ROHS COMPLIANT, UR |
| Xp Class And Group | None |
| Height (cm) | 28.26 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 29.21 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.95 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)