-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Drive Unit |
|---|---|
| Dimensions | 6.85" x 2.59" x 2" |
| Power Supply | AC Adapter, NiMH Battery |
| Product Type | Surface Roughness Tester Drive Unit |
|---|---|
| Profile | RA, RY, RZ, RT, RP, RQ, RV, RSK, RKU, RC, RSM, S, RPC, R3Z |
| Height (cm) | 3.53 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 9.22 |
| HS Code | 9031808080 |
|---|---|
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)