-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Base Indicator | Rigid |
| Bearing Type | Ball |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 95.8% |
| Efficiency @ 100% Load | 95.8% |
| Efficiency-2 | 95% |
| Enclosure Design | TEFC |
| Enclosure Modification | 841 |
| Frame | 445T |
| Frame Material | Iron |
| Frame Size | 445T |
| Frequency | 60 Hz |
| Full Load Amps | 135A |
| Grease Type | Polyrex EM |
| Hp | 150 hp |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Kva Code | F |
| Lifting Lugs | Standard Lifting Lugs |
| Max. Kvar | 30 k var |
| Maximum Kvar | 30 k var |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Motor Shaft Rotation | Reversible |
| Mounting Type | Foot Mounted |
| Nameplate Rpm | 1785 RPM |
| Nema Design | B |
| Nema/iec | NEMA |
| No. Of Motor Leads | 3 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Overall Length | 44 3/4" |
| Phase | 3 |
| Power Factor | 86 |
| Pulley Face Code | Standard |
| Rpm | 1785 RPM |
| Rpm Range | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 3 3/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Shaft Slinger Indicator | No Slinger |
| Start Type | Direct On Line |
| Synchronous Rpm | 1800 RPM |
| Type | P |
| Voltage | 575V |
| Wire Size | 1 AWG |
| Height (cm) | 133.35 |
|---|---|
| Length (cm) | 125.73 |
| Width (cm) | 103.5 |
| HS Code | 85015381 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 967.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)