-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps @ Voltage | 80.5A @ 400V |
| Auxillary Box | No Auxillary Box |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Bearing Grease Type | Polyrex EM (-20°F +300°F) |
| Conduit Box Position | F1 |
| Design Code | B |
| Drip Cover | No Drip Cover |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency @ 100% Load | 94.3% |
| Enclosure Design | TEFC |
| Feedback Device | NO FEEDBACK |
| Frame | 364T |
| Frame Material | Iron |
| Frame Size | 364T |
| Frequency | 50 Hz |
| Full Load Amps | 80.5A |
| Grease Type | Polyrex EM |
| Heater Indicator | No Heater |
| High Voltage Full Load Amps | 80.5A |
| Hp | 60 hp |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Kva Code | G |
| Lifting Lugs | Standard Lifting Lugs |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Lead Quantity/wire Size | 6 @ 6 AWG |
| Motor Type | A36062M |
|---|---|
| Mounting Type | Foot Mounted |
| Nameplate Rpm | 1480 RPM |
| Nema/iec | NEMA |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Output @ Frequency | 60 hp @ 50 Hz |
| Overall Length | 33.48" |
| Phase | 3 |
| Power Factor | 86 |
| Product Family | General Industrial |
| Pulley End Bearing Type | Ball |
| Pulley Face Code | Standard |
| Rpm | 1485 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 2 3/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Shaft Slinger Indicator | No Slinger |
| Start Type | Delta Run, Wye Start |
| Starting Method | Wye Start-Delta Run |
| Synchronous Rpm | 1500 RPM |
| Synchronous Rpm @ Frequency | 1500 RPM @ 50 Hz |
| Synchronous Speed | 1500 RPM |
| Voltage | 400V |
| Voltage @ Frequency | 400V @ 50 Hz |
| Xp Division | Not Applicable |
| Thermal Device - Bearing | None |
| Thermal Device - Winding | None |
| Xp Class And Group | None |
| Height (cm) | 74.93 |
|---|---|
| Length (cm) | 105.41 |
| Width (cm) | 87.63 |
| HS Code | 85015230 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 416.7 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)