-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Conduit Box Material | Cast Iron |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | DP |
| Frame | 449TS |
| Frame Material | Iron |
| Frame Size | 449TS |
| Frequency | 60 Hz |
| Full Load Amps | 494A |
| Grease Type | Polyrex EM |
| Hp | 450 hp |
| Insulation Class | Class B |
| Inverter Code | Inverter Ready |
| Motor Enclosure Design | Dripproof |
| Motor Type | Three Phase |
|---|---|
| Mounting Type | Foot Mounted |
| Nameplate Rpm | 3570 RPM |
| Nema/iec | NEMA |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Overall Length | 44.31" |
| Phase | 3 |
| Power Factor | 88 |
| Pulley Face Code | Standard |
| Rpm | 3400-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 2 3/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Start Type | Delta Run, Wye Start |
| Synchronous Rpm | 3600 RPM |
| Synchronous Speed | 3600 RPM |
| Voltage | 460V |
| Height (cm) | 133.35 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 106.68 |
| HS Code | 85015381 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 959.4 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)