-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 28.6/14.3A |
| Amps @ 208v | 30A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Break-down Torque | 149 lbs.-ft. |
| Cc Number | CC010A |
| Class | Stock |
| Code | J |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | A |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 91.7% |
| Enclosure Design | OPSB |
| Frame | 256T |
| Frame Material | Steel |
| Frame Size | 256T |
| Frequency | 60 Hz |
| Full Load Amps | 14.3/28.6/3A |
| Full Load Amps @ 50hz | 33.4/16.7A |
| Full Load Torque | 44.1 lbs.-ft. |
| Hp | 10 hp |
| Hp @ 50hz | 10 hp |
| Hz | 60 Hz |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Inverter Rated | Yes |
| Ip Rating | IP22, IP44 |
| Leads | 9#12 |
| Length Less Shaft | 19 3/16" |
| Line-line Res. @ 25° C | 0.72568 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 67.6 lbs.-ft. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
|---|---|
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Standard |
| Motor Shaft Rotation | Counter Clockwise |
| Motor Type | Three Phase |
| Mounting Type | Foot Mounted |
| Multiplier | L1 |
| Nameplate Rpm | 1180 RPM |
| Nema Design | A |
| Nema/iec | NEMA |
| No Load Amps | 7.51A |
| No. Of Poles | 6 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 91.7% |
| Overall Length | 23.19" |
| Part Winding Start Capable | No |
| Phase | 3 |
| Power Factor | 71 |
| Proprietary | No |
| Pull-up Torque | 55.5 lbs.-ft. |
| Pulley Face Code | Standard |
| Revision | Y |
| Rpm | 1100-1200 RPM |
| Rpm Range | 1101-1200 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 4" |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 91.6A |
| Synchronous Rpm | 1200 RPM |
| Temp. Rise @ Rated Load | 18°C |
| Temp. Rise @ S. F. Load | 22°C |
| Thermal Protection | None |
| Type | 3954M |
| Usable @ 208v | Yes |
| Voltage | 230/460V |
| Warranty | 3 yrs. |
| Motor Thermal Protection | None |
| Standards | CSA EEV, NEMA PREMIUM, UR |
| Height (cm) | 44.29 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 52.07 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 114.75 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)