-
Select Country
- Source Now
Get it by Thursday, Feb 5
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Efficiency | 82% |
| Frame | 56H |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 11.8/5.9A |
| Hp | 1 1/2 hp |
| Insulation Class | Class F |
| Motor Enclosure Design | Open Dripproof |
| Motor Type | Capacitor Start/Run |
|---|---|
| Mounting Type | Foot Mounted |
| Nameplate Rpm | 3480 RPM |
| Overall Length | 12 5/8" |
| Phase | 1 |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Voltage | 115/230V AC |
| Height (cm) | 33.33 |
|---|---|
| Length (cm) | 49.21 |
| Width (cm) | 34.92 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 23.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)