-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Repair Kit |
|---|---|
| Connection | GHT |
| Coupling Description | Female, Male |
| Fitting Material | Brass x Brass |
| Fitting Movement | Rigid |
| For Hose I.d. | 5/8" |
| Hose Fitting A Connection Type | Nh |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 3/4" |
|---|---|
| Hose Fitting B Connection Type | NH |
| Hose Fitting B Gender | Female |
| Hose Fitting B Size | 3/4" |
| Includes | (2) Stainless Steel Worm Gear Clamps, 5/8" Barbed Hose Fitting With Male Threaded End, 5/8" Barbed Hose Fitting, 3/4" Threaded Female Nut, Rubber Seal |
| Material | Brass |
| Use With | 5/8" ID Garden Hose |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 10.41 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)