-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Step Stool |
|---|---|
| Ansi Ladder Rating | Not Rated |
| Assembled Depth | 17 7/8" |
| Assembled Height | 17 1/8" |
| Assembled Width | 17 7/8" |
| Assembled/unassembled | Assembled |
| Base Dia. | 17 7/8" |
| Base Length | 17 7/8" |
| Base Width | 17 7/8" |
| Batteries Included | No |
| Battery Charger Included | Not Required |
| Bottom Step Height | 8 7/8" |
| Capacity | 500 lbs. |
| Caster/wheel Material | Hard Plastic |
| Certification Indicator | No |
| Climbing Angle | 90° |
| Color | Gray |
| Color Family | Gray |
| Contains Hazardous Material Or Is Aerosol | No |
| Distance Between Rung/steps | 8 1/2" |
| Distance Between Steps | 8 1/2" |
| Duty Rating | 500 lbs. |
| Features | Convenient And Easy To Use |
| Front Wheel Dia. | 1 1/4" |
| Handrail Design | No Handrail |
| Handrail Material | Not Applicable |
| Height | 17 1/8" |
| Ladder Material | Steel |
| Length | 17 3/4" |
|---|---|
| Material | Steel |
| No. Of Casters/wheels | 3 |
| No. Of Steps | 2 |
| Number Of Casters | 3 |
| Number Of Steps | 2 |
| Number Of Wheels | 3 |
| Origin Criterion | No |
| Overall Height | 17 1/8" |
| Powered Parts Tray Included | No |
| Rail Type | No Handrail |
| Rear Wheel Dia. | 1 1/4" |
| Rung/step Depth | 11 3/8" |
| Rung/step Material | Rubber |
| Rung/step Width | 11 3/8" |
| Safety Gate | No |
| Spring Loaded | Yes |
| Step Depth | 11 3/8" |
| Step Material | Rubber |
| Step Width | 11 3/8" |
| Top Step Depth | 11 3/8" |
| Top Step Dia. | 11 3/8" |
| Top Step Height | 17" |
| Top Step Height From Ground | 17" |
| Wheel Dia. | 1" |
| Wheel Material | Hard Plastic |
| Wheel Width | 1/2" |
| Width | 17 3/4" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)