-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Break-down Torque | 235 lbs.-ft. |
| Conduit Box Material | Cast Iron |
| Conduit Box Position | F1 |
| Design Code | A |
| Duty | Continuous |
| Enclosure Design | TEFC |
| Frame | 284TC |
| Frame Material | Iron |
| Frame Size | 284TC |
| Frequency | 60 Hz |
| Full Load Amps | 60/30A |
| Full Load Torque | 74.2 lbs.-ft. |
| Grease Type | Polyrex EM |
| Hp | 25 hp |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Lead | 9#10 |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Type | Three Phase |
|---|---|
| Mounting Type | C Face, Foot Mounted |
| Nameplate Rpm | 1770 RPM |
| Nema/iec | NEMA |
| No Load Amps | 11.3A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Overall Length | 27.76" |
| Phase | 3 |
| Power Factor | 81 |
| Pulley Face Code | C Face |
| Revision | W |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 7/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Synchronous Rpm | 1800 RPM |
| Type | 1046M |
| Voltage | 230/460V |
| Wire Size | 10 AWG |
| Height (cm) | 49.85 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 60.32 |
| HS Code | 85015230 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 193.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)